MooreCo Astute Hard Plastic Desk, 33-13/16"W x 29-13/16"D, Gray Nebula w/ Matching Edge Band
Write a Review
|
Questions & Answers (0)
Product Description
Bring simplicity, durability, and flexibility to your learning space with the Astute Hard Plastic Desk, a cost-effective solution designed for everyday classroom use. This student desk is quick and easy to assemble and features a sturdy powder-coated platinum steel base with chrome leg inserts and floor-safe glides to help protect finished floors. The compact Monroe diamond-shaped top is designed for maximum configurability, making it ideal for classrooms that require flexible layouts and efficient use of space. Its smooth, symmetrical shape supports both right- and left-hand seating, allowing for versatile arrangements in rows or collaborative groupings. Each desk includes an integrated book box that provides convenient storage for books and classroom supplies. The premium hard plastic desktop in Gray Nebula finish features a smooth waterfall edge for comfort, along with an embossed pen or pencil groove. Desk height adjusts from 23.1" to 33.1" in two-inch increments to accommodate a wide range of student ages. Desks are sold in sets of two and are SCS Indoor Advantage Gold Certified.
PRICE
$389.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-13/16 in |
| Depth | 29-13/16 in |
| Height | 23-1/8 - 33-1/8 in |
Product Details
| Assembly Required | Yes |
| Type | Student Desk |
| Frame Color Family | Platinum |
| Top Color Family | Gray Nebula |
| Casters | No |
| Style | Adjustable Height |
| Edge Color Family | Gray Nebula |
| Frame Material | Steel |
| Leg Type | 3 Legged |
| Manufacturers Part Number | 59087 |
| Top Material | Hard Plastic |
| Brand | MooreCo |
Warranty
| Warranty | 1 yr |