Intended Use:
High Bay 360° Sensor
Features:
PIR Occupancy Detection, 360° Coverage, Up to 45 ft mounting, No minimum load requirement, Self-Contained Relay - No Power Pack needed, Adjustable Time Delay, 100 Hr Lamp Burn-in Timer, Green LED Indicator
Listings:
UL and CUL Listed
Construction:
The CMRB 6 sensor mounts directly to the end of a lighting fixture through an extended 1/2 inch chase nipple, and is ideal for individual on/off control of T5/T8 fluorescent lighting.
Optics:
PIR Occupancy Detection
Electrical:
The sensor is line powered and can switch line voltage.
Installation:
Mounting: 1/2" knockout in fixture or junction box
Lithonia CMRB 6 High Bay 360° Sensor - Fixture Mount Line Voltage Passive Infrared (Pir)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$73.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.5 in |
| Depth | 2-1/2 in |
| Height | 4-1/2 in |
Product Details
| Type | Motion Sensor |
| Mounting Location | Fixture |
| Voltage | 120-277 V |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | CMRB 6 |
| Sensor | High Bay 360 ° |
| Brand | Lithonia Lighting |