Lithonia Lighting® SensorSwitch Twist-to-Lock Sensor, 12-24V, Black
Write a Review
|
Questions & Answers (0)
Product Description
The SensorSwitch TLS family of twist‑to‑lock sensors provides reliable, field‑installable lighting controls for both industrial high‑bay and outdoor lighting applications.
PRICE
$49.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8 in |
| Width | 2-1/8 in |
| Height | 7/8 in |
| Weight | 0.2 lbs |
| Diameter | 2-1/8 in |
Product Details
| Type | Sensor |
| Lamp Included | LED |
| Color | Black |
| Series | TLS |
| Temperature Range | -40 to 176 °F |
| Mounting Location | Twist-To-Lock |
| Voltage | 12 - 24 V |
| Dimmable | Yes |
| Material | Polycarbonate |
| Manufacturers Part Number | 289JT8 |
| Brand | Sensorswitch |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | IP66 |