Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Commercial LED

Model # :WBB3182199

MPN #: CLU11-240WS1BT2-BH50K

Commercial LED High Bay Light Fixture, 240W, 120-277V, 36720 Lumens, 5000K, >80 CRI, Black

Product Description
This 240W 100-277V LED UFO combines a round design with high-output LEDs to provide an energy-efficient, low maintenance fixture suitable for warehouses and many other indoor industrial settings. The construction consists of an aluminum heat sink housing with powder coat paint. The lens is polycarbonate. Fixture includes the hook mount and safety line. Also, has threaded holes to mount photocell or motion sensor. These LED UFO's are DLC Premium listed.

Features:
  • Black Finish
  • Die-Cast Aluminum Alloy Housing
  • Clear PC Lens
  • High Light Efficiency 154 Lm/W
  • 120-277V
  • >0.9 PF
  • >80 CRI
  • 110° Beam Angle
  • 0-10V/PWM/VR Dimming
  • IP65 Rated
  • Suitable for Wet Locations
  • Mercury and UV Free
  • UL/cUL Listed
  • 50,000 Hour Lifetime Rating
  • 5-Year Warranty
  • Operating Temperature: -40°F to 122°F (-40°C to 50°C)
  • Origin: China


PRICE
$199.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-3/16 in
Width12-3/16 in
Height7-5/16 in
Diameter12-3/16 in

Product Details

TypeLED High Bay Light Fixture
Average Life50000 hr
Color Temperature5000 K
ColorBlack
CRI>80
Temperature Range-40 to 122 °F
Mounting LocationCeiling
Wattage240 W
Voltage120-277 V
DimmableYes
MaterialAluminum
DescriptionLED High Bay Light Fixture
Package Quantity1
Manufacturers Part NumberCLU11-240WS1BT2-BH50K
Bulb TypeLED
Lumens36720
BrandCommercial LED

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, cUL, DLC Premium, IP65