Satco® LED Selectable Linear High Bay, 37800/48500 Lumens, 3500/4000/5000K, White
Write a Review
|
Questions & Answers (0)
Product Description
The Satco® NUVO LED Beam Selectable Linear Highbays deliver powerful, configurable illumination for high-ceiling commercial and industrial environments. Each fixture features selectable beam distributions of 45x100, 65x95, or 90x90, providing precise control for aisle, general, or wide-area lighting layouts. All models offer 3CCT selectability (3000K/4000K/5000K), multiple wattage options across four lumen packages, and universal 120-347V operation. Built with die-cast aluminum housings and polycarbonate lenses, these highbays are IP20 and IK09 rated, DLC 6.0 Listed, supporting evolving efficiency standards, and approved for wet locations. An integrated sensor port and included suspension kit add installation flexibility, with additional mounting and accessory options available separately. Rated for 50,000 hours and backed by a 5-year warranty, these fixtures combine durability, performance, and adaptable light distribution in a single platform.
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-3/16 in |
| Height | 3-1/8 in |
| Weight | 10.9 lbs |
Product Details
| Type | Linear High Bay |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 3500/4000/5000 K |
| Color | White |
| CRI | 80 |
| Temperature Range | -40 to +122 °F |
| Mounting Location | Ceiling |
| Wattage | 320/295/255 W |
| Voltage | 120 - 347 V |
| Dimmable | Yes |
| Material | Die Cast Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 65-1513 |
| Bulb Type | LED |
| Lumens | 37800/48500 |
| Brand | Satco |
Warranty
| Warranty | 5 yr |