Satco® LED Adjustable High Bay, 30315 Lumens, 4000K, White
Write a Review
|
Questions & Answers (0)
Product Description
Satco® NUVO's 65-647R1 220 watt high bay LED fixture is a rugged lighting solution for commercial applications. Illuminate work areas and retail spaces with this durable, adjustable fixture. This dimmable fixture is sleek, functional, and delivers 50,000 hours of cool white light.
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/2 in |
| Height | 4-3/4 in |
| Weight | 12.5 lbs |
Product Details
| Type | High Bay |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| Color | White |
| CRI | 80+ |
| Temperature Range | -40 to +122 °F |
| Mounting Location | Ceiling |
| Wattage | 220 W |
| Voltage | 120 - 277 V |
| Dimmable | Yes |
| Material | Aluminum Alloy |
| Package Quantity | 1 |
| Manufacturers Part Number | 65/647R1 |
| Bulb Type | LED |
| Lumens | 30315 |
| Brand | Satco |
Warranty
| Warranty | 5 yr |