Benchmark Scientific High Capacity Centrifuge, 4 x 750ml Rotor, 120V
Write a Review
|
Questions & Answers (0)
Product Description
The Z446 universal centrifuge series offers the highest capacity of the benchtop Hermle-Benchmark models. With air-craft grade, premium alloy construction, the 4 x 750ml swing out rotor reaches forces upwards of 4,500 xg with full loads of up to 28 x 50ml, 68 x 15ml tubes, and up to 20 x microplates.
Advanced microprocessor controls allow for instant rotor identification, which automatically converts the rotational speed to the relevant g-force (rcf), preventing the user from setting a speed above the capabilities of the installed rotor. In addition to retrieving up to 99 saved programs, the easy to use front panel can adjust accel/decel rates, and change the end of run alarm tone. Rotor exchange is simple and requires less than one minute. As soon as the rotor is placed on the motor shaft, the identification process activates and the installed rotor code is displayed automatically on the LCD display.
Advanced microprocessor controls allow for instant rotor identification, which automatically converts the rotational speed to the relevant g-force (rcf), preventing the user from setting a speed above the capabilities of the installed rotor. In addition to retrieving up to 99 saved programs, the easy to use front panel can adjust accel/decel rates, and change the end of run alarm tone. Rotor exchange is simple and requires less than one minute. As soon as the rotor is placed on the motor shaft, the identification process activates and the installed rotor code is displayed automatically on the LCD display.
PRICE
$8,210.21
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | High Capacity Centrifuge |
| Capacity | 3L |
| Voltage | 120 V |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | Z446 |
| Brand | Benchmark Scientific |