Optima High Precision Balance 20Kg. x 0.1g 9" x 12"
Write a Review
|
Questions & Answers (0)
Product Description
Optima High Capacity Precision Balance 20 kg x 0.1 g
OPH-Z High Capacity series of balances features readability of 0.1g. The extra large stainless steel 12" x 9" platform is ideal for laboratory and industrial applications in concrete/asphalt production, agriculture and quality control.
OPH-Z High Capacity series of balances features readability of 0.1g. The extra large stainless steel 12" x 9" platform is ideal for laboratory and industrial applications in concrete/asphalt production, agriculture and quality control.
PRICE
$585.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Height | 5 in |
| Weight Capacity | 20000 g |
| Weight | 7 lbs |
| Readability | 0.1 g |
| Platform Length | 9 in |
| Platform Width | 12 in |
| Pan/Platform Size | 12" x 9" |
Product Details
| Display | LCD |
| Platform Material | Stainless Steel |
| Power Supply | AC/DC with Rechargeable Battery |
| Material | Aluminum & ABS Housing, Stainless Steel |
| Manufacturers Part Number | OPH-Z20 |
| Brand | Optima |
| Type | Precision Balance |
| Color | White |
| Series | OPH-Z |
| Voltage | 110 - 220 V |
| Draftshield Included | No |
| Description | High Capacity Precision Balance |
| Package Quantity | 1 |
| Battery Life Hours | 120 |
| Stabilization Time | 5 Seconds |
| Legal for Trade | No |