Features:
- Standard lid design
- Designed to securely seal Vestil 3.5, 5, and 6 gallon plastic pails
- FDA 21 CFR 177 1520 (c) 3 1a compliant for contact with food or food ingredients
- Lightweight and compact design
Weights & Dimensions
| Height | 1-1/2 in |
| Weight | 1 lbs |
| Diameter | 12-1/2 in |
Product Details
| Type | Lid |
| Material | High-Density Polyethylene |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | LID-54-PB |
| Brand | Vestil |