Williams® High Flow Coupler, 3/8"- 18 NPTF
Write a Review
|
Questions & Answers (0)
Product Description
Industrial Hydraulics Equipment - Accessories - 3/8" NPTF High Flow Coupler.
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.9 |
Product Details
| Style | Hydraulic Coupler |
| Finish | Zinc |
| Material | Steel |
| Description | High Flow Coupler |
| Manufacturers Part Number | JHW8RH38D |
| Brand | Williams |