- Orally non-toxic & readily biodegradable formula
- Trusted non-flammable, non-abrasive & non-corrosive cleaner is a safer alternative to caustic cleaners & solvents
- Versatile formula can be used to clean and degrease all washable surfaces
- Cost-effective concentrate can be used manually or with cleaning equipment
Simple Green® Industrial Cleaner & Degreaser, Gallon Bottle, 6 Bottles - 13005
|
Questions & Answers (0)
Product Description
Simple Green Industrial Cleaner & Degreaser is a safer alternative to toxic cleaners, bleaches & solvents. The concentrated formula cleans, degreases & deodorizes without harsh chemicals. The trusted formula is non-toxic, non-abrasive, non-corrosive and safe for use on all washable surfaces.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Cleaner & Degreaser |
| Scent | Sassafras |
| Size Type | Gallon Bottle |
| Helps Remove | Heavy Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Package Quantity | 6 Bottles |
| Description | Industrial Cleaner & Degreaser |
| Manufacturers Part Number | 13005 |
| Dilution Ratio | 1:10 |
| Brand | Simple Green |