- High Heat – Formulated for high-heat applications
- Disposable – Meets emergency-preparedness requirements; ideal for times when dishwashing equipment is down
- Versatile – Fits perfectly in Dinex DuraTherm Induction bases
- Superior Strength – Durable and break-resistant when transporting heavy loads
- Case Size – 500 Each
Carlisle® High Heat Disposable Plate, 7-3/4"Dia., Polypropylene, Black, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$219.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 8 in |
| Height | 1/4 in |
| Size | 8" |
| Diameter | 7-3/4 in |
Product Details
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | Black |
| Brand | Carlisle |