Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HeatStar

Model # :WBB2680609

MPN #: HS9120SPNG

Heatstar High Intensity Infrared Patio Heater With Transformer - Natural Gas 140000 BTU 120V

Product Description
The Heatstar High Intensity Radiant Overhead HS9120SPNG Natural Gas Auto-Spark heaters direct line of site radiant heat to floor-level objects, which in turn, heat surrounding air to the desired temperature. Personnel and objects at floor level enjoy instant, cost-saving comfort. Ideal for use in drafty or windy areas like a loading dock or auto mechanic bays where doors are open during winter conditions. 99.9% efficient, it transfers almost all of the fuel it burns directly into clean safe radiant heat. Has an auto-spark ignition system, a safety shut-off on the pilot and burner, and ships with a 120V/24VAC/40VA transformer. Heatstar high intensity heaters are protected by a 10 year, pro-rated burner assembly warranty and a limited one year gas control warranty. Consult the user manual for installation instructions and for clearance to combustible guidance.

Features:
  • Heatstar High Intensity Heaters have multiple outputs per model series
  • Additional burner orifices are included that enables the installer to increase or decrease the output of the heater
  • Spark ignition heaters ship with 40VA transformers
  • Non-corrosive materials are used throughout heaters construction


PRICE
$1,259.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length83 in
Width21-1/2 in
Height12 in
Weight61 lbs
Clearance to Combustibles Bottom114 in
Clearance to Combustibles Top46 in
Coverage Area3000 ft²
Clearance to Combustibles Side46 in

Product Details

TypeInfrared Patio Heater
ColorSilver
Mounting LocationWall or Ceiling
Wattage120 W
Voltage120 V
IncludesHeater, Transformer, Manual
MaterialSteel
Ignition TypeElectronic Spark
Manufacturers Part NumberHS9120SPNG
BTU140000 BTU
Fuel TypeNatural Gas
BrandHeatStar

Compliance & Certifications

CertificationsCSA