Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hiland

Model # :WB245615

MPN #: HLDS01-CGT

Hiland Patio Heater With Steel Table, 48000 BTU, Propane, Hammered Bronze

Product Description
Patio heaters offer a great heat source for outdoor environments including patios, bistros and other outdoor seating areas. Patio heaters are ideal for bars and restaurants, offering a comfortable outdoor area even in cold seasons. Hooded tops protect heaters from rain, snow and other hazardous weather conditions. Outdoor heater is made using durable steel with hammered bronze powder coat finish. Patio heater uses 5,000-13,000 watts with up to 48,000 BTUs heat and a heat range up to 15'. Includes a height adjustable 16" diameter table for convenient outdoor use for bars, bistros and other outdoor restaurant areas. Outdoor propane patio heater includes regulator and safety anti-tilt switch. Flame screen measures 10-13/16" diameter x 9-1/8"H. Propane patio heater has 31-7/8" diameter reflector. Burner measures 10-7/8" diameter x 23-5/8"H. Base measures 18-1/8" diameter x 3-3/8"H. Base includes wheels for easy mobility. Tank housing measures 14-7/8" diameter x 30-11/16"H. Accepts 20 lb. propane tank (not included). Main pole is 2-13/16" diameter x 33-1/2H. Portable patio heater is 87"H and requires 24-36" ceiling clearance. Tank Not Included. CSA Certified. 1 Year Limited Warranty.

PROMOTIONAL PRICE
$194.36

was $269.95
Save $75.59 (28%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height87 in
Coverage Area452 ft²
Diameter31-7/8 in

Product Details

TypeGas Patio Heater
ColorHammered Bronze
Mounting LocationFree Standing
MaterialSteel
Ignition TypePush Button
Manufacturers Part NumberHLDS01-CGT
BTU48000 BTU
Fuel TypePropane
BrandHiland

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA