Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB3220667

MPN #: 6195-30

Exair® High Lift Reversible Drum Vac System, 1/4" Inlet, 30 Gallon Capacity

Product Description
Exair's® compressed air operated 30 Gallon High Lift Reversible Drum Vac System attaches quickly to any closed head 30 gallon steel drum. Its high powered vacuum is able to lift liquids up to 15 feet and fill a 30 gallon drum in less than 85 seconds then, with the simple turn of a knob, the same stainless steel pump quickly empties the drum. The High Lift Reversible Drum Vac has the extra power you need to move liquids from below grade work areas, sumps or tanks up to 15 feet! (drum not included, see Premium version if you need a drum).

Applications:
  • Below grade coolant sumps
  • Deep wells
  • Underground storage tanks
  • Pits
  • Drains
  • Deep hole broaching
  • Bulk storage tanks
  • Cisterns
Advantages:
  • No moving parts
  • Maintenance free
  • Stainless steel construction
  • Safe - no electricity
  • Built-in pressure/vacuum relief
  • Compact and portable
  • Installs quickly
  • Spill free - auto safety shutoff
  • Fits standard closed head drums
Includes:
  • Two-way pump assembly (1/4 NPT)
  • Automatic safety shutoff valve
  • 20' (6.1m) flexible vacuum hose at 1-1/2" (38mm) I.D.
  • 90° quick release elbow for 1-1/2" (38mm) vacuum hose
  • One aluminum wand


PRICE
$919.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Water Lift180 in
Hose Diameter1-1/2 in
Hose Length20 ft
Inlet Size1/4 in

Product Details

TypeWet Vacuum
CFM43 CFM
Type of PowerCompressed Air
ColorBlue/Silver/Black
Air Consumption43 CFM
StyleHigh Lift Reversible
Capacity30 gal
MaterialStainless Steel
Package Quantity1
Min Compressor Size11 HP
Manufacturers Part Number6195-30
Decibels83
BrandExair

Compliance & Certifications

CertificationsCE, OSHA