Shop-Vac® Wet & Dry Vacuum, 2.5 HP, 2.5 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
The Shop-Vac® 2.5 Gallon, 2.5 Peak HP, Wet/Dry Vacuum is lightweight and portable. It is great for quick wet or dry pick up jobs in your home, garage, workshop or vehicle. Attach the hose to the rear blower port to blow dirt out from those hard to reach places. The material is Poly. Filter Type is Foam/ Paper Disc/ Collection Bag.
Horsepower Rating
"Peak Horsepower" (PHP) is a term used in the wet-dry vacuum industry for consumer comparison purposes. It does not denote the operational horsepower of a wet-dry vacuum but rather the horsepower output of a motor, including the motor's inertial contribution, achieved in laboratory testing. In actual use, Shop-Vac® motors do not operate at the peak horsepower shown.
CFM (Cubic Feet Per Minute)
CFM is a measure of the quantity of air moved by the vacuum motor at a particular system load, such as 2-1/2" orifice. Your actual system load is determined by the type, size and length of the hose used, the accessory tool used and the filter system used. A dirty filter system can drastically affect the suction and air flow. The filters need to be cleaned regularly and replaced as necessary to avoid reduced suction and air flow.
SP (Sealed Pressure)
Suction pressure represents how far up a glass tube a vacuum motor will lift a column of water. This function is measured in inches. Maximum suction pressure or sealed water lift is obtained at zero air flow. Suction pressure decreases as air flow increases.
Vacuum Performance
Vacuum performance or air power is the rate of work performed by a vacuum cleaner. Air power is a function of suction and air flow at an operating point. Air power is reduced by dirty filters, leaks and attachments used.
Horsepower Rating
"Peak Horsepower" (PHP) is a term used in the wet-dry vacuum industry for consumer comparison purposes. It does not denote the operational horsepower of a wet-dry vacuum but rather the horsepower output of a motor, including the motor's inertial contribution, achieved in laboratory testing. In actual use, Shop-Vac® motors do not operate at the peak horsepower shown.
CFM (Cubic Feet Per Minute)
CFM is a measure of the quantity of air moved by the vacuum motor at a particular system load, such as 2-1/2" orifice. Your actual system load is determined by the type, size and length of the hose used, the accessory tool used and the filter system used. A dirty filter system can drastically affect the suction and air flow. The filters need to be cleaned regularly and replaced as necessary to avoid reduced suction and air flow.
SP (Sealed Pressure)
Suction pressure represents how far up a glass tube a vacuum motor will lift a column of water. This function is measured in inches. Maximum suction pressure or sealed water lift is obtained at zero air flow. Suction pressure decreases as air flow increases.
Vacuum Performance
Vacuum performance or air power is the rate of work performed by a vacuum cleaner. Air power is a function of suction and air flow at an operating point. Air power is reduced by dirty filters, leaks and attachments used.
PRICE
$78.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/8 |
| Width | 11-1/4 in |
| Depth | 11-1/4 in |
| Height | 15 in |
| Weight | 9 lbs |
| Water Lift | 56 in |
| Cord Length | 12' |
| Hose Length | 4 ft |
Product Details
| For Use With | Disposable Filter Bag |
| Filter Type | Standard |
| Wattage | 120 W |
| Filtration | Collection Bag |
| Material | Plastic |
| Manufacturers Part Number | 9303511 |
| Brand | Shop-Vac |
| Type | Wet/Dry Vacuum |
| CFM | 50 CFM |
| Horsepower | 2.5 HP |
| Type of Power | Corded |
| Color | Black |
| Amperage | 8 A |
| Capacity | 2-1/2 gal |
| Voltage | 120 V |
| Description | Wet/Dry Vacuum |
Compliance & Certifications
| Certifications | cUL |