Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IPC

Model # :WBB3190649

MPN #: T80410

IPC VertiPro Indoor High-Reach Dust Vacuum System, 24 Gallon Cap., Black

Product Description
The new IPC VertiPro Indoor High Reach System is designed with safety in mind for high reach, indoor dusting applications, with lightweight carbon fiber poles that clean up to 35′. The vacuum head features a powerful 1000-watt motor, disposable dust collection bag, and dual filtration.

Features:
  • The dual filtration process helps remove dust and f in particles from the air providing a cleaner and healthier indoor environment
  • This robust motor ensures consistent power even with the use of high reach poles allowing users to efficiently remove dust and debris from high places
  • Lightweight and durable carbon fiber extension poles provide unmatched flexibility and ease of use helping to ensure a safe and efficient cleaning process from the ground up
  • From dusting brushes to precision nozzles these versatile attachments make it simple to adapt to various surfaces and applications providing convenient and effective cleaning


PRICE
$3,529.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight45 lbs
Water Lift100 in
Hose Diameter2 in
Hose Length9 ft

Product Details

TypeVacuum Cleaner
CFM146 CFM
Type of PowerCorded
ColorBlack
Amperage9 A
Filter TypePaper
StyleCanister
Capacity24 gal
Wattage1200 W
Voltage120 V
MaterialPlastic/Carbon Fiber
DescriptionIndoor High-Reach Dust Vacuum System
Manufacturers Part NumberT80410
Decibels74
BrandIPC