Interion by Global Industrial
Model # :WB240255P
Interion® High-Low Corner 90 Kit For 46" Low Panel With Cable
Write a Review
|
Questions & Answers (0)
Product Description
Interion® OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY
Interion® By Global Industrial High-Low 90° Connector Kit with Extended Corner Cable for 46 Low Panel
Durable steel connector with Black finish easily joins 2 privacy partitions of a different height at a 90° angle. For use when the lower panel is 46H. Kit includes a left corner and a right corner top connector for your choice of corner configuration. Includes one 42H plastic filler post and one corner base cap. Extended corner cable helps provide extra cabling for 90° turns and intersection spans. Corner cable extension is required when joining Electric or Pass-Through Partitions at an angle. Order 1 kit for each corner connection planned using partitions of varying height. Easy assembly with included hardware.
Interion® By Global Industrial High-Low 90° Connector Kit with Extended Corner Cable for 46 Low Panel
Durable steel connector with Black finish easily joins 2 privacy partitions of a different height at a 90° angle. For use when the lower panel is 46H. Kit includes a left corner and a right corner top connector for your choice of corner configuration. Includes one 42H plastic filler post and one corner base cap. Extended corner cable helps provide extra cabling for 90° turns and intersection spans. Corner cable extension is required when joining Electric or Pass-Through Partitions at an angle. Order 1 kit for each corner connection planned using partitions of varying height. Easy assembly with included hardware.
PRICE
$80.95
1
1
Backordered, expected around 01/23/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | For 46 Low Panel in |
Product Details
| Type | Connector |
| Material | Steel |
| Description | High-Low 90 Degree Connector Kit for 46"H Low Panel |
| Color | Black |
| Manufacturers Part Number | 240255P |
| For Use With | 46"H Traditional Partitions with Electric or Pass-Thru Raceway |
| Collection | Traditional |
| Brand | Interion by Global Industrial |