Interion by Global Industrial
Model # :WB249066
Interion® Plug In Cable 72" - 20 Amp Circuit 1 (includes 15 Amp Adapter Plug)
|
Questions & Answers (0)
Product Description
Interion® OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY
Interion® By Global Industrial 72L Plug-In Cable 20 Amp Plug (includes 15 amp plug adapter), For Use With Circuit 1 Only
Plug-in cable features a single circuit, circuit 1, plug-in end with 115V, 20 Amp plug (15A adapter included). This 72L plug-in cable allows a maximum of 20 receptacles (16 receptacles using 15A plug) to be powered on a single cable. Plug-in cable easily plugs into an existing wall outlet for a power source. Connector end easily plugs into a double-sided power box, located in Panels with Electric Raceways (sold separately). Cable is made of galvanized steel metal flex covering with insulation rated at 600 volts.
Interion® By Global Industrial 72L Plug-In Cable 20 Amp Plug (includes 15 amp plug adapter), For Use With Circuit 1 Only
Plug-in cable features a single circuit, circuit 1, plug-in end with 115V, 20 Amp plug (15A adapter included). This 72L plug-in cable allows a maximum of 20 receptacles (16 receptacles using 15A plug) to be powered on a single cable. Plug-in cable easily plugs into an existing wall outlet for a power source. Connector end easily plugs into a double-sided power box, located in Panels with Electric Raceways (sold separately). Cable is made of galvanized steel metal flex covering with insulation rated at 600 volts.
PRICE
$109.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cable |
| Description | Plug In Cable 72"H - 15/20 Amp Circuit 1 |
| Color | Silver |
| Manufacturers Part Number | 249066 |
| For Use With | Traditional Partitions with Raceway |
| Collection | Traditional |
| Brand | Interion by Global Industrial |