Interion® OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY
Interion® By Global Industrial Extended / Corner Cable
Extended corner cable helps provide extra cabling for 90° turns and intersection spans. A corner cable extension is required when joining Electric or Pass-Through Partitions at an angle. Connector ends easily plug into double-sided power boxes, located in Panels with Electric Raceways (sold separately). Extended cable connects between two power boxes to provide a connection to power circuits in raceways. Cable is made of galvanized steel metal flex covering with insulation rated at 600 volts. Total Length of Cable is 33". Exposed cable length once plugged into a cable box is 31".
Interion by Global Industrial
Model # :WB249057
Interion® Extended/Corner Cable - 31"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$61.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cable |
| Description | Extended/Corner Cable - 31" |
| Color | Black |
| Manufacturers Part Number | 249057 |
| For Use With | Traditional Partitions with Raceway |
| Collection | Traditional |
| Brand | Interion by Global Industrial |