Interion by Global Industrial
Model # :WB240258R
Interion® 240258R High Low Three Way Kit For Two 64" High Panel
Write a Review
|
Questions & Answers (0)
Product Description
Interion® OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY
Interion® By Global Industrial High-Low Three-Way Connector Kit for Two 64"H Panels
Durable steel connector with Black finish easily joins 3 privacy partitions of a different height in a T-configuration. For use when connecting a short panel perpendicular to 2 straight 64"H panels. Includes one 60"H plastic filler post and one flat, 3-way cover. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.
Interion® By Global Industrial High-Low Three-Way Connector Kit for Two 64"H Panels
Durable steel connector with Black finish easily joins 3 privacy partitions of a different height in a T-configuration. For use when connecting a short panel perpendicular to 2 straight 64"H panels. Includes one 60"H plastic filler post and one flat, 3-way cover. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.
PRICE
$32.95
1
1
Backordered, expected around 12/06/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | For Two 64 High Panels in |
Product Details
| Type | Connector |
| Material | Steel |
| Description | High-Low 3-Way Connector Kit for Two 64"H High Panels |
| Color | Black |
| Manufacturers Part Number | 240258R |
| For Use With | 64"H Traditional Partitions with Raceway |
| Collection | Traditional |
| Brand | Interion by Global Industrial |