Interion® OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY
Interion® By Global Industrial 90° Connector Kit for 64"H Panel
Durable steel connector with Black finish easily joins 2 privacy partitions at a 90° angle. Includes one 60"H plastic filler post and one corner base cap. Order 1 kit for each corner connection planned. Easy assembly with included hardware.
This kit does not include any power cabling. Should you need a kit that includes a cable which passes electricity, please refer to model 238645P.
Interion by Global Industrial
Model # :WB238645R
Interion® 90 Degree Corner Connector Kit For 64" H Panel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 64 in |
Product Details
| Type | Connector |
| Material | Steel |
| Description | 90° Corner Connector Kit for 64"H Panel |
| Color | Black |
| Manufacturers Part Number | 238645R |
| For Use With | 64"H Traditional Partitions with Raceway |
| Collection | Traditional |
| Brand | Interion by Global Industrial |