Interion by Global Industrial
Model # :WB694743
Interion® Pass Through Cable For Non Powered 24" Panel
Write a Review
|
Questions & Answers (0)
Product Description
Pass Through Cable For Non Powered 24" Panel
PRICE
$61.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cable |
| Description | Pass-Through Cable Powered 24"H Panel |
| Color | Black |
| Manufacturers Part Number | 694743 |
| For Use With | Traditional 24"H Partitions with Raceway |
| Collection | Traditional |
| Brand | Interion by Global Industrial |