Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB1300630

MPN #: F89546R

Valley Craft Modular A-Frame Bin Cart with 2 Round-Peg Pegboard Panels, 57"W x 30"D x 62"H, Red

Product Description
Valley Craft Modular A-Frame Bin Cart F89546 with 2 Round-Peg Pegboard Panels 48"W x 30"D x 62"H, Red

Valley Craft's 48 in. Red Modular A-Frame Bin Cart features 2 circle peg pegboard panels, heavy duty steel construction, 6 in. phenolic casters (2 rigid, 2 swivel) and a 2,000 lb. load capacity. Combine with standard hooks for efficient organization of parts and supplies. Highly customizable and great for lean manufacturing and Kaizen events. Deck features a 1 1/2" lip with 10" of deck space on each side of the panel for extra storage. Optional floor lock available. Optional end panels can add up to 3,000-sq. inches of additional storage space. Bins are not included.

Made In USA

PRICE
$769.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width57 in
Depth30 in
Height62 in
Weight Capacity1000 lbs
Weight160 lbs

Product Details

Assembly RequiredNo
TypeModular A-Frame Bin Cart
ColorRed
Style2 Pegboard
MaterialSteel
Package Quantity1
Manufacturers Part NumberF89546R
BrandValley Craft

Warranty

Warranty1 yr