Nano NXD Grease crushes traditional lithium complex greases in the toughest environments-think saltwater-soaked truck drive-trains, plant conveyors, drilling rigs, pumps, logging, hauling and any equipment that needs to fight heat and corrosion head-on under heavy loads especially in the wet.
Nano Extreme Duty Grease "NXD" (Case of 10) 14 oz Cartridge - NDT14MG
|
Questions & Answers (0)
Product Description
Nano Extreme Duty Grease "NXD" (Case of 10) 14 oz Cartridge - NDT14MG
Nano NXD Grease crushes traditional lithium complex greases in the toughest environments-think saltwater-soaked truck drive-trains, plant conveyors, drilling rigs, pumps, logging, hauling and any equipment that needs to fight heat and corrosion head-on under heavy loads especially in the wet.
Superior Water Resistance: Performs in wet or semi-aqueous environments, such as rain and road salt soaked drive-trains and saltwater marine equipment. Wide Operating Range: Effective from -10°F to +500°F (-23°C to +260°C), ensuring reliable performance across extreme temperatures. (dropping point 600°F+). Exceptional Protection: Delivers superior friction, rust, and corrosion protection, even in harsh conditions. Protects Against Thermal and Chemical Degradation: Stays tough under high heat and harsh conditions, preventing breakdown and wear-ensuring your equipment and seals keep running longer, no excuses. Longer Maintenance Intervals: Reduces maintenance cycles by maintaining consistency and performance over extended periods, does not degrade or swell seals. Doesn't wash out: Its Tacky and stays put. Versatile Use: Perfect for pumps, winches, trailer fifth wheels, wheel bearings, landing gear, logging and other heavy equipment, marine environments. Available in tubes, kegs, pails and drum sizes to meet all your industrial lubrication needs
Nano NXD Grease crushes traditional lithium complex greases in the toughest environments-think saltwater-soaked truck drive-trains, plant conveyors, drilling rigs, pumps, logging, hauling and any equipment that needs to fight heat and corrosion head-on under heavy loads especially in the wet.
PRICE
$117.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/29/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 14 oz |
Product Details
| Size Type | Cartridge |
| NLGI Grade | 2 |
| Package Quantity | 10 |
| Description | Nano Pro MT Extreme Duty Grease "NXD" #2 Grease |
| Manufacturers Part Number | NDT14MG |
| Brand | Nano Pro MT |