Features
- High Performnace diamond matrix provides long lasting and fast cutting of all types of tile and stone
Weights & Dimensions
| Arbor | 5/8 in |
| Arbor Size | 5/8" |
| Diameter | 7 in |
Product Details
| Max RPM | 8700 rpm |
| Package Quantity | 5 |
| Description | High Performance Tile Blade |
| Application | Tile - Wet |
| Manufacturers Part Number | DW4791 |
| Brand | DeWalt |