Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3226159

MPN #: DCS714B

DeWalt® 20V MAX XR® Double Bevel Fixed Miter Saw, 10" Blade Dia., Yellow

Product Description
Precisely execute miter and bevel cuts with the 20V MAX XR® 10 in. Double Bevel Fixed Miter Saw, our most powerful 20V MAX compact miter saw. Featuring regenerative braking technology, this miter saw offers exceptional runtime and efficiency. The bevel gear transmission helps maximize runtime by minimizing the power lost in the system. As a next-generation XR® tool, this saw makes up to 434 cuts in 3-1/4 in. MDF base molding and up to 311 cuts in 2 in. x 4 in. SPF. Designed to help maximize productivity, this product captures up to 97% of dust to help maintain a clean work environment.

Features:
  • Cordless Compatibility - Our first 10 in. Miter Saw compatible with the full range of DeWalt® 20V MAX and DeWalt® FLEXVOLT® batteries. (sold separately)
  • Large Cut Capacity - Cut up to 6 in. horizontally, 5-1/4 in. baseboard vertically or 5-1/4 in. crown nested
  • Proven Accuracy - Get adjustment-free cut line indication with the CUTLINE™ blade positioning system
  • Easy Portability - Move around the jobsite with ease utilizing the convenient carry handle and a lightweight design of only 34 lbs
  • Quick Bevel Adjustments - Set bevel cuts to 22.5° or 33.9° fast with the included bevel pawls
  • Intuitive Design - Easily adjust miter and bevel cut settings with simple touchpoints
  • Part Of Our Best Performing Line Of 20V MAX Power Tools – Innovative power tools designed to deliver certainty for the world's toughest pros
Applications:
  • Interior / Exterior Finish & Trim
  • Dimensional Lumber Framing
  • Hardwood Flooring
  • Deck Building
  • Crown Molding
  • Baseboard
  • Hardwoods
Includes:
  • (1) DCS714 DeWalt® 20V MAX XR® 10 in. Double Bevel Fixed Miter Saw
  • (1) 10 in. 32T Blade
  • (1) Stabilizer Bar
  • (1) Dust Bag
  • (1) Non-Airlock Vacuum Adapter
  • (1) Blade Wrench
  • (1) Material Clamp


PRICE
$429.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Size10 in
Arbor Size1 in

Product Details

Battery TypeLithium-Ion
Max RPM4900 rpm
TypeMiter Saw Bare Tool
Corded/CordlessCordless
ColorYellow/Black
Dust Bag IncludedYes
Blade Speed4900 SFPM
Bevel TypeDual
SlidingNo
Voltage20 V
Manufacturers Part NumberDCS714B
Stand IncludedNo
BrandDeWalt