Karcher Municipal Scrubber Deck Front Mounted For MC 150 Sweeper
Write a Review
|
Questions & Answers (0)
Product Description
Scrubber Deck front mounted (in lieu of the 2 brush system) for MC 150 Sweeper. Machine not included.
PRICE
$29,999.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 49 in |
| Height | 29 in |
| Weight | 358 lbs |
| Net Weight | 358 |
| Cleaning Width | 79 in |
Product Details
| Type | Scrub Deck |
| Color | Black |
| Accessory Type | Scrub Deck |
| For Use With | 1.442-237.2 |
| Material | Steel |
| Description | Scrubber Deck Front Mounted For MC 150 Sweeper |
| Frame Material | Steel |
| Manufacturers Part Number | FSD1400 |
| Compatible Part/Model Number | MC 150 |
| Brand | Karcher Municipal |
Warranty
| Warranty | 1 yr |