Karcher Municipal Dust Casing Protection on Side Brushes For MCM 600
Write a Review
|
Questions & Answers (0)
Product Description
Dust casing protection on side brushes for the MCM 600. Cover both side brushes greatly reduces fugitive dust. Machine not included.
PRICE
$4,299.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 84 in |
| Height | 24 in |
| Weight | 88 lbs |
| Net Weight | 88 |
Product Details
| Type | Dust Guard |
| Color | Black |
| Accessory Type | Dust Guard |
| For Use With | 1.999-052.5 |
| Material | Steel |
| Description | Dust Casing Protection on Side Brushes For the MCM 600. |
| Frame Material | Steel |
| Manufacturers Part Number | ST2111053 |
| Compatible Part/Model Number | MCM 600 |
| Brand | Karcher Municipal |
Warranty
| Warranty | 1 yr |