Karcher Municipal 3-Brush System For MC 150 Sweeper
Write a Review
|
Questions & Answers (0)
Product Description
3-brush system (in-lieu of a 2-brush system) for MC 150 sweeper. Add 32" in cleaning path. Telescopes to either side. Able to get on sidewalk or other two level areas. All controlled with inside cab joystick. Machine not included.
PRICE
$9,199.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45 in |
| Height | 21 in |
| Weight | 277 lbs |
| Net Weight | 277 |
| Cleaning Width | 28 in |
Product Details
| Type | Brush Arm |
| Color | Black |
| Accessory Type | Brush Arm |
| For Use With | 1.442-237.2 |
| Material | Steel |
| Description | Brush Arm For MC 150 Sweeper |
| Frame Material | Steel |
| Manufacturers Part Number | MUN036 |
| Compatible Part/Model Number | MC 150 |
| Brand | Karcher Municipal |
Warranty
| Warranty | 1 yr |