Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3075121

MPN #: B60901-0200

H-B DURAC High Temp Precision RTD Electronic Thermometer / Data Logger, -100 to 400C (-148 to 752F)

Product Description
Used in temperature applications requiring precise and stable readings, this DURAC®RTD Thermometer and Thermometer / Data Logger captures and displays maximum/minimum temperatures for long term sample monitoring with 99 built in memory locations.

  • Unit displays current or logged readings, time and date, memory location, and temperature differentials
  • For real-time or recorded data logging and transfer of up to 16,000 data records at programmed intervals, B60901-0200 also includes OS Software and USB Cable; provides the ability to display data in tabular or graph format
  • Large backlit 5-digit LCD display for easy reading
  • 230mm (9.1") corrosion resistant platinum probe with a PT100 sensor conforming to IEC 751 Class A standard with automatic locked push-pull connector for easy connection
  • Tilt stand for easy viewing
  • Low-battery indicator alerts the operator when the batteries need to be changed; thermometer automatically turns off after a period of non-use to conserve battery life
  • Includes Certificate of Calibration and individual serial number
  • Supplied with a carrying case and one 9 volt battery
  • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • CE marked, RoHS compliant
  • Dimensions: 185L x 65W x 36mmH (7.3 x 2.6 x 1.4") PC or Note Book compatible with Pentium 800MHz or higher, 128MB RAM Additional probes (B60901-0400) and AC Adapters (B60901-0300) may be purchased separately
PRICE
$689.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range-100/400°C (-148/752°F)

Product Details

Manufacturers Part NumberB60901-0200
Accuracy0.05% Of Reading Or 0.1C °F
DescriptionPrecision Rtd Thermometer With One Probe, Os Software And Usb Cable
Calibration Points0, 100°C
BrandBel-Art