Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3074769

MPN #: B61506-0300

H-B DURAC Electronic Thermometer-Hygrometer, Panel Mount, 0/50C, 20/99 Percent Humidity Range

Product Description
Made from high grade ABS plastic, these units display temperature and humidity simultaneously. Easy installation with no wiring, using a mounting opening of 33mm (1.3") diameter and mounting thickness of 7mm (0.28"). CE marked and RoHS compliant. Supplied with multi-language (English, French, German, Italian, Portuguese and Spanish) instructions and Statement of Traceability including accuracy traceable to NIST. Requires 1 CR2032 battery (included).

PRICE
$81.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Resolution0.1
Manufacturers Part NumberB61506-0300
BrandBel-Art