Pac Strapping® High Tensile Steel Strapping, 1/2"W x 0.020" Thick, 16" x 3" Core, Black, 12/Pallet
Write a Review
|
Questions & Answers (0)
Product Description
Steel strapping is a heavy-duty solution for securing and bundling items. It's made from tempered steel for extra strength and durability, making it ideal for heavy loads and tough environments. Available in various sizes, it's perfect for bundling pallets and other heavy items for transportation or storage. With steel strapping, you can be sure your goods are securely held together.
PRICE
$3,909.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2942 ft |
| Thickness | 0.02 in |
| Strap Width | 1/2 in |
| Core Size | 16 x 3 in |
Product Details
| Style | Heavy Duty |
| Break Strength | 1485 lb/in |
| Material | Steel |
| Package Quantity | 12 |
| Color | Black |
| Manufacturers Part Number | 1/2X.020 HT-PLT |
| Brand | Pac Strapping |
| Recyclable | Yes |