Features:
- All painted and waxed steel oscillated coil
- Approximately 100 lbs. per coil
- 12 Coils per skid
Model # :WBB3203096
MPN #: SS34029HT
Weights & Dimensions
| Length | 1350 ft |
| Thickness | 0.029 in |
| Strap Width | 3/4 in |
Product Details
| Break Strength | 1350 lb/in |
| Material | Steel |
| Package Quantity | Coil Of 100 Lbs |
| Color | Black |
| Manufacturers Part Number | SS34029HT |