Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798668

MPN #: 96058-0

Kohler® Highcliff™ Ultra Rear Spud Flushometer Bowl, 1.28 GPF

Product Description
The Highcliff Ultra floor-mount flushometer bowl features a revolutionary flushing engine and refined aesthetic design. Measuring 16-7/8" to the top of the rim, the Highcliff Ultra meets both ADA and CSA height requirements. The Ultra engine represents a breakthrough in flush performance, tolerating a wide range of water supply conditions found in R&R and new construction. The Highcliff rear spud is listed from 1.28 to 1.6 gpf and performs well at either flush volume. It has been proven with all manner of valves (diaphragm, piston, manual, and electronic) from a variety of manufacturers.

Features:
  • Elongated bowl offers added room and comfort
  • 1-1/2" (38 mm) rear spud
  • 1.28 gpf - 1.6 gpf (4.8 - 6.0 lpf) flush range
  • 10" x 7" (254 mm x 178 mm) water surface
  • Also in with antimicrobial finish K-96058-SS
  • 2-1/8" (54 mm) fully glazed trapway
  • Supports static load of 2,500 lbs
Technology:
  • Designed to outperform competitors in bowl cleanliness and plug resistance
  • Maximum waste removal
  • Engineered for toilet seat cover removal
  • Excellent bowl rinse
  • Engineered to flush effectively in buildings with low supply pressure and flow
  • Maximum drain line carry at all flush volumes per ASME standard
Material:
  • Vitreous china
Installation:
  • 10" (254 mm) rough-in
  • Replaces Highcrest K-4301 and Highcliff K-4367. Height and footprint may vary
  • Seat sold separately


PRICE
$209.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-7/8 in
Depth26-3/8 in
Height16-5/8 in
Rough-In Size10 in

Product Details

Gallons per Flush1.28 to 1.6 gal/flush gal/flush
Flush ValveNo
ColorWhite
SeriesHighcliff Ultra
Liters per Flush4.8 to 6.0
Mounting LocationFloor
MaterialVitreous China
AntimicrobialYes
Flush TypeSiphon Jet
Manufacturers Part Number96058-0
ShapeElongated
BrandKohler

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME A112.19.2,CSA B45.1,ADA,ICC/ANSI A117.1,CSA B651,OBC
ADA CompliantYes