Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798715

MPN #: 4304-0

Kohler® Highline® Pressure Lite™ Elongated Toilet, Bowl

Product Description
At Kohler, we push flushing power and toilet design to the leading edge. Pressure Lite® toilets raise the bar for exceptional bulk flushing performance. When paired with a KOHLER® Highline toilet tank, the durable construction of this Highline Pressure Lite® elongated toilet bowl ensures years of reliability.

Features:
  • KOHLER® plumbing products combine beautiful form and reliable function
  • Combine with K-4645 Highline toilet tank to create K-3493 Highline Pressure Lite toilet
  • Please see K-3493 Highline Pressure Lite toilet for full details
  • Constructed of vitreous china.
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults


PRICE
$135.95

1
1
Expected on or around 12/15/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/8 in
Depth29-1/4 in
Height17-1/16 in
Rough-In Size12 in

Product Details

Flush ValveNo
ColorWhite
SeriesHighline
Liters per Flush0
Mounting LocationFloor
MaterialVitreous China
Flush TypePressure Lite
Manufacturers Part Number4304-0
ShapeElongated
BrandKohler

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME A112.19.2,CSA B45.1
ADA CompliantNo