Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798683

MPN #: 25042-SS-0

Kohler® Modflex® Adjust-A-Bowl® Flushometer Bowl With Top Spud Antimicrobial,1.28.GPF

Product Description
The KOHLER® Modflex™ Adjust-a-Bowl™ is a revolutionary retrofit solution for replacing wall-mount toilets with floor-mount toilets. The Modflex™ Adjust-a-Bowl™ features an innovative adjustable-height connector that attaches to the existing wall carrier and outlet. It is designed to cover the current wall bowl footprint and requires no refinishing of wall or floor. This retrofit solution saves thousands of dollars in labor and material costs compared to a gut renovation and minimizes lost revenue due to an out-of-service room.

Features:
  • Elongated bowl offers added room and comfort
  • Siphon jet
  • 1.28 or 1.6 gpf (4.8 or 6.0 lpf) depending on flushometer specified
  • 10-1/2" x 7-1/2" (267 x 190 mm) water surface
  • Minimal design detail and partially concealed skirt for ease of cleaning
  • Easy-to-clean low-profile bolt caps
  • Pair with KOHLER® flushometers and seats for a complete solution
  • Supports static load of 2,500 lbs
  • Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • 1-1/2" (38 mm) top spud
Technology:
  • Wall-to-floor toilet conversion solution, perfect for healthcare or any other facility interested in addressing load concerns
  • Eliminates need for a gut renovation to remove in-wall carrier and outlet and install new floor outlet
  • Adjustability allows toilet to attach to outlet of the horizontal branch, even if positioned next to the vertical stack
  • Engineered for strong flush performance in buildings with lower water pressure or flow
  • Design eliminates gas leaks, splashing and paper shredding
Material:
  • Vitreous china
Installation:
  • Floor-mount
  • Included brackets attach to wall carrier and secure bowl to both wall and floor
  • Designed to cover existing footprint of any wall bowl on the market
  • Adjustable connector enables replacement of wall-mount bowls with rim heights from 15" to 18"


PRICE
$739.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-13/16 in
Depth26-3/42 in
Height17-3/8 in
Rough-In Size5 in

Product Details

Gallons per Flush1.28 to 1.6 gal/flush gal/flush
Flush ValveNo
ColorWhite
SeriesModflex Adjust-a-Bowl
Liters per Flush4.8 to 6.0
Mounting LocationFloor
MaterialVitreous China
AntimicrobialYes
Flush TypeSiphon Jet
Manufacturers Part Number25042-SS-0
ShapeElongated
BrandKohler

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME A112.19.2,CSA B45.1,ADA,ICC/ANSI A117.1,CSA B651,OBC
ADA CompliantYes