Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
American Standard

Model # :WBB32002

MPN #: 3461001.02

American Standard 3461001.020 Madera ADA Elong Toilet W/Everclean, 1.1-1.6GFP

Product Description
American Standard 3461001.020 Madera ADA Elongated Toilet W/Everclean, 1.1 to 1.6GPF
Top-spud bowl only: Seat and valve sold separately

Features:
  • Floor mount flushometer valve toilet
  • Vitreous china
  • High Efficiency, Low Consumption. Operates in the range of 1.1 gpf to 1.6 gpf (4.2 Lpf to 6.0 Lpf)
  • Meets definition of HET (High Efficiency Toilet) when used with a high efficiency flush valve (1.28 gpf or 1.6 / 1.1 gpf dual flush)
  • Permanent EverClean surface inhibits the growth of stain and odor-causing bacteria, mold, and mildew on the surface
  • Fully glazed 2-1/8 trapway
  • Elongated bowl
  • 10 or 12 roughing-in
  • 16-1/2 rim height for accessible application
  • Condensation channel
  • Powerful direct-fed siphon jet action
  • 10 x 12 water surface area
  • 1-1/2 inlet spud
  • 2 bolt caps
  • 100% factory flush tested


PRICE
$155.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth28-1/4 in
Height16-1/2 in
Spud Size1-1/2 in
Bowl Rim Height16-1/2 in
Rough-In Size10 in

Product Details

SeatNo
Gallons per Flush1.1 to 1.6 gal/flush
TypeLow Consumption
Flush ValveNo
ColorWhite
SeriesMadera
Liters per Flush4.2 to 6
Pressure Range25-80 psi
Mounting LocationFloor
MaterialVitreous China
AntimicrobialYes
Flush TypeLow Consumption
Manufacturers Part Number3461001.02
Everclean Antimicrobial FinishYes
Spud PlacementTop
ShapeElongated
BrandAmerican Standard

Compliance & Certifications

ADA CompliantYes