Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798686

MPN #: 3531-0

Kohler® Wellworth® Classic Two-Piece Elongated Toilet, 1.0 GPF

Product Description
Wellworth toilets have been an American benchmark for innovation and performance for over 65 years. This Wellworth elongated toilet brings graceful design and superior functionality to the bathroom with the Pressure Assist technology, precision-engineered to deliver complete 1.0-gpf performance.

Features:
  • Elongated bowl offers added room and comfort
  • Equipped with Sloan FLUSHMATE® – Sloan® Valve Company
  • Polished Chrome trip lever
  • 1.0 gpf (3.8 lpf)
  • Left-hand trip lever
Installation:
  • Seat and supply line sold separately
  • Standard 12" (305 mm) rough-in


PRICE
$452.17

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/4 in
Depth30-1/8 in
Height29-3/4 in
Rough-In Size12 in

Product Details

Gallons per Flush1 gal/flush gal/flush
Flush ValveYes
ColorWhite
SeriesWellworth Classic
Liters per Flush3.8
Mounting LocationFloor
MaterialVitreous China
Flush TypePressure Lite
Manufacturers Part Number3531-0
ShapeElongated
BrandKohler

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME A112.19.2,CSA B45.1
ADA CompliantNo