Rubbermaid® Hinged Lid for 1-1/2 Cu. Yd. Tilt Truck, Black
Write a Review
|
Questions & Answers (0)
Product Description
Fits snug and allows access to contents without removal. Works with 1.5 Cubic-Yard Rotomolded Tilt Trucks.
Please note that this unit is Non-Returnable.
Please note that this unit is Non-Returnable.
PRICE
$329.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80-1/2 in |
| Width | 43 in |
| Height | 3 in |
Product Details
| Type | Lid |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | FG102700BLA |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |