- Great for waste collection, material transport and laundry handling
- Diamond caster pattern provides superior maneuverability
- Conceals loads without reducing capacity
- Made of polyethylene construction for durability and break resistance
- Metal frame offers durable support
- Smooth surface facilitates cleaning
- Optional lids sold separately
Rubbermaid® Commercial Cube Truck, 119.7 Gallon Cap., 500 lb. Capacity, Plastic/Metal, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$535.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43-3/4 in |
| Width | 31 in |
| Height | 37 in |
| Inside Height | 31 in |
| Weight Capacity | 500 lbs |
| Weight | 50.9 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Plastic |
| Type | Plastic Bulk Box Truck |
| Color | Black |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 12.875 bu |
| Capacity | 16 ft³ |
| Material | Plastic/Metal |
| Manufacturers Part Number | FG461600BLA |
| Duty | Medium Duty |
| Base Material | Plastic |
| Brand | Rubbermaid |
Warranty
| Warranty | 3 yr |