Features
- Weldable for a variety of OEM trailer applications.
- Forged steel construction.
- I.D. Eye: 3" - O.D. Eye: 5"
- Section Drawbar: 1"
Weights & Dimensions
| Width | 5 in |
| Depth | 5 in |
| Height | 1 in |
| Weight | 3 lbs |
| Size | 5" |
| O.D. EYE | 5" |
Product Details
| Type | Lunette |
| Color | Gray |
| For Use With | Construction Trailers, Equipment Haulers, Contractor Equipment |
| ID Eye | 3" |
| Style | Forged Eye |
| Finish | Plain |
| Material | Forged Steel |
| Description | Forged Lunette Eye |
| Manufacturers Part Number | LW625 |
| Section Drawbar | 1" |
| Brand | Buyers Products |