CAPDIS is the answer to discharging capacitors safely without the risk of electrical shock. CAPDIS is equipped with a 14" lead with two connector options - magnetic and alligator clip style. Features a LED indicator to let you know if capacitor is charged. For professional use only.
Supco CAPDIS Capacitor Discharge Pen
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 0.4 lbs |
Product Details
| Package Quantity | 1 |
| Description | Capacitor Discharge Pen |
| Color | Blue |
| Manufacturers Part Number | CAPDIS |
| Brand | Supco |
Related Products
The ATP1 Attic Pro® HVAC Utility Lift is rated to lift loads up to and including 250 pounds. With its ease of installation and use, the Attic Pro® makes difficult, time consuming installations fast and safe. The Attic Pro® provides an ideal solution when an abundance of manpower is limited and positioning / installation is required in tight spaces for units such as air handlers. Features/ Benefits Simple adjustment from 14" to 24" to accommodate most residential and commercial joist distances. With 20 Feet of wire rope the Attic Pro can lift the load up over one story. The locking hook ...
Stay in the shade on scorching rooftops, and keep tools dry during rainy repairs. Features: Includes umbrella (MUUMB) and magnetic base (MUBASE). Waterproof umbrella with durable & flexible fiberglass ribs. Base Swivels and locks. Heavy duty magnet attaches securely to any metal housing and holds up to 210 lbs. Open Width is 60".
Supco Grease Fitting Kit One time installation Provide easy access at hard to reach lubrication points Makes preventative maintenance (PM's) routine Eliminates need for cover removal and equipment disassembly Complete with 10' high pressure tubing and required fittings Tubing rated -60°F to 200°F
Allows liquid condensate to drain from residential systems and prevents air from entering or escaping from the equipment. Features/ Benefits Air-Trap will never freeze and break. No more issues caused by traps drying out. Predesigned to prevent field errors. Reduces trap height by up to 60%. Eliminates sludge build-up at bottom of U tube. No more geysers under negative pressure. No more blow through under positive pressure. ¾" slip internal or 1" fitting external connection- with bushings can connect to ½", 1.25", 1.50" and 2" tubes.
The Hilmor Backpack Tool Bag is a comprehensive jobsite sidekick. It includes 19 exterior and interior pockets so you can store your tools safely and find them quickly. Two padded, zippered side pockets provide safe storage for your meter. Plus, it features a metal loop, giving you an easy way to transport your manifold. Its sturdy rubber, water-resistant bottom means rain or shine, the contents inside won't be damaged even in the roughest work environment. And while it's spacious enough to hold up to 50 lbs., padded shoulder straps and a back air vent make hauling it a little more ...