Hydrolevel Electro-Well 3/4" Extended For HydroStat 3200 or 3250
Write a Review
|
Questions & Answers (0)
Product Description
Hydrolevel Electro-Well 3/4" Extended For HydroStat 3200 or 3250
For use with HydroStat 3200 or 3250 to enable low water cut-off function. Made in the USA.
For use with HydroStat 3200 or 3250 to enable low water cut-off function. Made in the USA.
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 5-3/4 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Type | Extended |
| Manufacturers Part Number | ELECTRO-WELL-3/4-EXTENDED |
| For Use With | HydroStat 3200 or 3250 |
| Fitting Type | 3/4" NPT |
| Brand | Hydrolevel |
Warranty
| Warranty | 1 yr |