Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
McDonnell & Miller

Model # :WBB916121

MPN #: 173603

McDonnell & Miller Series 157 Low Water Cut-off/Pump Controller With Maximum Differential 157S-MD

Product Description
For residential, commercial and industrial low or high pressure boiler applications. For boilers of any steaming capacity. Monel bellows provides corrosion resistance. Float chamber with integral water column provided Snap action for high temperature service - 1 Single pole, single throw switch for pump control - 1 Single pole, double throw switch for low water cut-off and alarm actuation. Optional features - Manual reset - Integral conductance probes for additional levels and greater operating differential-Model 157S-RBP-MD - 1" or 1-1/4" NPT equalizing tapings - 1/2" or 3/4" NPT tapings for gauge glass/tri-cock installations . BSPT threads. Maximum pressure 150 psi (10. 5 kg/cm2)Model 157S-MD Maximum differential operation - Prevents nuisance burner shutdowns in low pressure applications operating less than 50 psi (3. 5 kg/cm2). Made in the USA.

PRICE
$2,299.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight39.7 lbs

Product Details

TypeLow Water Cut-off/Pump Controller With Maximum Differential
Series157
Manufacturers Part Number173603
For Use WithResidential, Commercial And Industrial Low Or High Pressure Boiler Applications
BrandMcDonnell & Miller
Max Pressure150 psi

Warranty

Warranty1 yr