McDonnell & Miller Series 150S Low Water Cut-Off/Pump Controller 150S-MD Maximum Differential
Write a Review
|
Questions & Answers (0)
Product Description
For commercial and industrial low or high pressure boiler applications. For boilers of any steaming capacity. Monel bellows provides corrosion resistance. Snap action switches for high temperature service - 1 Single pole, single throw switch for pump control - 1 Single pole, double throw switch for low water cut-off and alarm actuation. Optional features - Manual reset - 2 Single pole, single throw switches - 2 Single pole, double throw switches - Float block - BSPT threads. Maximum pressure 150 psi (10. 5 kg/cm2). Made in the USA.
PRICE
$1,699.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 13-1/4 in |
| Height | 12-7/16 in |
| Weight | 25.7 lbs |
Product Details
| Type | Low Water Cut-Off/Pump Controller with Maximum Differential, Mechanical |
| Series | 150S |
| Manufacturers Part Number | 171802 |
| For Use With | Commercial And Industrial Low Or High Pressure Boiler Applications |
| Brand | McDonnell & Miller |
| Max Pressure | 150 psi |
Warranty
| Warranty | 1 yr |