- 2 dispenser refills/case
- Ideal size for workers with small ear canals
- Low pressure polyurethane foam expands gently for comfortable long-term wear
- Contoured T-shape for easy handling and wear
- Smooth, soil-resistant closed cell-form skin prevents build-up
Howard Leight HL400-LPF-REFILL Dispenser Refill Canister, T-Shape, 400 Pair
Write a Review
|
Questions & Answers (0)
Product Description
Howard Leight's MAXLite® Earplugs are constructed of a low-pressure, polyurethane foam that is gently expands for comfortable long-term wear. These are an ideal size for workers with small ear canals. 400 pairs per dispenser.
PRICE
$115.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 30 dB |
| Style | Form Fit |
| Includes | Refill Plugs |
| Ear Plug Shape | T-Shape |
| Packing Type | Canister |
| Package Quantity | 400 Pairs |
| Ear Plug Color Family | Green |
| Manufacturers Part Number | HL400-LPF-REFILL |
| Dielectric | Yes |
| Hearing Protection Style | Single Use Earplugs |
| Corded/Banded | Uncorded |
| Ear Plug Material | Polyurethane Foam |
| Disposable/Reusable | Disposable |
| Brand | Honeywell |
Compliance & Certifications
| Certifications | ANSI S3.19-1974 |