Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB57899

MPN #: PM9-1791079K

Powermatic Model PM1300TX-CK 1.75HP 1-Phase 115/230V Dust Collector & 2-Micron Canister Kit

Product Description
The PM1300TX Dust Collector features the exclusive TurboCone™ which improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bag. The canister filter offers superior filtering surface area over standard bags, and captures 98% of 2-micron particles. A digital timer can be set for up to 99 minutes, and an infrared sensor allows remote control operation. The all-metal duct improves rigidity and air flow. The clear collector bags are large capacity, which means less down-time changing them. Four swivel casters and conveniently located handles allow for easy mobility.

Features:

  • TurboCone improves chip separation and collector bag packing efficiency
  • The cone eliminates premature filter clogging for sustained performance
  • Remote-controlled digital timer can be programmed for up to 99 minutes
  • Canister filter offers over six times filtering surface area of standard bags
  • All-metal duct construction for rigidity and improved air flow
  • Dual 4 dust ports for simultaneous collection from two machines
  • 1-3/4HP motor offers plenty of power for effective air movement
  • 10 cubic feet capacity collection bag reduces number of bag changes.
  • Four swivel casters for easy maneuverability
PRICE
$1,425.00

1
1
Ships in 101 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37 in
Width29 in
Height72 in
2 Hose Connection Diameter4(2 Each) in
Air Inlet6,4 in
Particle Size2 mic
Collection Bag Capacity10.0 ft³
1-Hose Connection Diameter6 in
Collection Bag Length30 in
Filter Bag/Canister Length26 in
Bag Diameter20 in
Impeller Diameter12 in

Product Details

Prewired Voltage115 V
Phase1
Manufacturers Part NumberPM9-1791079K
Motor Horsepower1-3/4 HP
BrandPowermatic
Number of Air Inlets3
TypeDust Collection System
Static Pressure (Inches of Water)11.31 in
Remote ControlYes
Amperage15/7.5 A
Sound Rating75-90
Number of StagesSingle
Voltage115/230 V
Dust Collector TypeCanister
Max Airflow1300 CFM

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCSA Certified