The new JET® 12 dual bevel sliding compound miter saw is one the most versatile saws in your shop. Efficiently cut miters, bevels, straights, and compounds with precision and accuracy over a hand saw. A workhorse in your shop that is also portable enough to take with you when you need a great saw on the job Features: Dual bevel capability with up front controls to maximize cutting of compound angles Change miter angles quickly with the single motion thumb lever Enclosed linear bearings allows for smooth and controlled slide operation Durable compact die cast aluminum construction Heavy ...
3M™ Hookit™ Clean Sanding Low Profile Disc Pads are firm yet flexible to provide versatility for flat sanding applications and are designed to securely hold a 3M™ Hookit™ Clean Sanding Disc on a random orbital sander (discs sold separately). Use this disc pad with coarse grades where good leveling is needed. Applications are Power Tools, Accessories, Compounds, Specialties. Industries Include AOEM, Paint Preparation.
The powerful AFS-2000 is perfect for the serious woodworker. Simply hang it from the ceiling turn it on and it will clear the room of those unwanted fine dust particles. It clears the room at 1300 CFM and comes standard with a remote control with built in timer. Features: Three-Filter System with Air Diffuser disperses outgoing air into a broader pattern Disposable Electrostatic Outer Filter attracts more dust particles than standard filters Inner Pocket Filter is removable for easy cleaning Adjustable Exhaust directs the air where you want it for optimal circulation Easy Grip Handles ...
Bosh 6.0A Top-Handle Jigsaw Features: 120V Rated AC Current Powerful 6.0-Amp Jigsaw Variable speed - Dial sets maximum speed and accelerator trigger controls operating speed Exclusive multi-directional blade clamp provides superior grip of T-shank blades. (JS260 does not accept U-shank blades.) Tool-less Blade Change SystemFast and effortless blade installation and removal Precision-machined plunging mechanism and low-vibration design for enhanced accuracy and smooth operation Heavy-gauge steel footplate Four orbital-action settings -Different blade strokes for smooth to aggressive cuts. ...
3M™ Disc Pad Face Plate backs a same size fiber disc (sold separately) to provide firm support and the force required for grinding applications. It is used in conjunction with a disc pad hub (sold separately), which attaches to the power tool, and held into place along with the appropriate disc using a retainer nut (sold separately). This assembly allows 3M™ Disc Pad Face Plate to be easily changed without removing the disc pad hub, allowing the operator to use a single tool for multiple applications from heavy grinding to finishing a workpiece. Some face plates have ribbing ...