Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3060253

MPN #: JT9-6294204

JET® Chuck Key 719A, JT9-6294204

Product Description

This is an authentic replacement part that has been sourced from the original manufacturer to be used with mortisers from Jet and Powermatic. The coated metal chuck key is used to open and close the chuck when changing mortiser bits. The chuck key is sold as an individual replacement.

For Use With:
  • Jet JFM-5 (708589K) Hollow Chisel Mortiser
  • 701 Benchtop Deluxe Mortiser
  • 2474002 719T Tilt Table Mortiser
  • 719T (1791264K) Tilting Table Hollow Chisel Mortiser
  • PM701 (1791310) Deluxe Bench-top Mortiser



PRICE
$28.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-6294204
For Use WithHollow Chisel Mortisers
BrandJET